BOOSTER CLAMP 900 AMP RED
715.3051
- UNSPSC 26111722
R637666308
R637666308
Delivery
In stock delivery from our warehouses.
0 Review(s)
BOOSTER CLAMP 900 AMP RED — 715.3051
- BOOSTER CLAMP 900 AMP RED — 715.3051
- BOOSTER CLAMP 900 AMP BLACK — 715.3056
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 7:46 AM. Directions. Call: (289) 474-5447
Not stocked in Mississauga, ON.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Grip Colour | Red |
| Clamp Amperage Rating | 900 |
| Clamp Style | Parrot |
| Clamp Material | Copper |
| EAN | 4052713979629 |
Features
| Solid copper clamp for maximum conductivity |
| Weighs over 3/4 lb |
| Insulated grips |
| 3 coil spring provides over 50 lbs of clamping pressure |
| Strain relief for longer cable life |
| Lugs bolt to booster clamp |
Review(s)
Product not yet rated.